Shop All Cable Ties
Forney
Cable Ties, 4 in Natural Ultra Light-Duty
Mfr # 62001
Zoro # G011757020
product price: $1.19
/pk 100, $0.01/ea
Sold in multiples of 28 for $33.32
$33.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62001
- Zoro # G011757020
- UPC # 32277620018
- Country of Origin China
- Category Cable Ties
Description
4in natural ultra light-duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 4in ultra light-duty cable ties are also available in 100-packs of black UV protected, red, yellow, green, blue, orange, purple, brown and gray. Specifications: Color: Natural Length: 4in 101.6 mm Tensile Strength: 18 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- Forney Cable Ties