Shop All Cable Ties
Forney
Cable Ties, 4 in Black Ultra Light-Duty
Mfr # 62002
Zoro # G411757101
Sold in multiples of 27 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 62002
- Zoro # G411757101
- UPC # 32277620025
- Country of Origin China
- Category Cable Ties
Description
4in black UV protected ultra light-duty cable ties zip ties, 100-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 4in ultra light-duty cable ties are also available in 100-packs of natural, red, yellow, green, blue, orange, purple, brown and gray. Specifications: Color: Black UV protected Length: 4in 101.6 mm Tensile Strength: 18 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- RACO Electrical Box Cover, 4" Square Double Gang, 4 Gang, Rectangular, Galvanized Steel, Blank (846)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- Forney Cable Ties