Shop All Cable Ties
Forney
Cable Ties, 36 in Natural Extra Heavy-Duty
Mfr # 62085
Zoro # G411757163
product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 9 for $37.35
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62085
- Zoro # G411757163
- UPC # 32277620858
- Country of Origin China
- Category Cable Ties
Description
36in natural extra heavy-duty cable ties zip ties, 10-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 36in extra heavy-duty cable ties are also available in 10 and 50-packs of black UV protected.Specifications: Color: Natural Length: 36in 914.4 mm Tensile Strength: 175 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (BM-250-1-342)
- WIREMOLD Extra Deep Box Fitting, Ivory, PVC (NM2044-2)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- Forney Cable Ties