Shop All Cable Ties
Forney
Cable Ties, 36 in Black Extra Heavy-Duty
Mfr # 62086
Zoro # G211757134
product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 9 for $37.35
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62086
- Zoro # G211757134
- UPC # 32277620865
- Country of Origin China
- Category Cable Ties
Description
36in black UV protected extra heavy-duty cable ties zip ties, 10-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 36in extra heavy-duty cable ties are also available in 10 and 50-packs of natural.Specifications: Color: Black UV protected Length: 36in 914.4 mm Tensile Strength: 175 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LBOX)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- Forney Cable Ties