Shop All Cable Ties
Forney
Cable Ties, 25-1/2 in Natural Extra Heavy-Duty
Mfr # 62081
Zoro # G611757093
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 62081
- Zoro # G611757093
- UPC # 32277620810
- Country of Origin China
- Category Cable Ties
Description
25-1/2in natural extra heavy-duty cable ties zip ties, 25-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 25-1/2in extra heavy-duty cable ties are also available in 25-packs of black UV protected.Specifications: Color: Natural Length: 25-1/2in 647.7 mm Tensile Strength: 175 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- PANDUIT Hinged Duct Cover, Black, 2" x 1' (6-Pack) W (HC2BL6)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200GRB)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-1RL-BK)
- Forney Cable Ties