Shop All Cable Ties
Forney
Cable Ties, 20 in Black Standard Duty
Mfr # 62054
Zoro # G111756879
product price: $16.65
/pk 100, $0.17/ea
Sold in multiples of 3 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62054
- Zoro # G111756879
- UPC # 32277620544
- Country of Origin China
- Category Cable Ties
Description
20in black UV protected standard duty cable ties zip ties, 100-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 20in standard duty cable ties are also available in 100-packs of natural.Specifications: Color: Black UV protected Length: 20in 508 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA080804GSC)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 100A, 600V AC, Non-Indicating (TRS100R)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- ADVANCE CABLE TIES 11 50 lb. BLUE CABLE TIES 100/BAG (AL-11-50-6-C)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-BLA-1236x400)
- Forney Cable Ties