Shop All Cable Ties
Forney
Cable Ties, 18 in Natural Heavy-Duty
Mfr # 62077
Zoro # G111757173
product price: $10.39
/pk 50, $0.21/ea
Sold in multiples of 4 for $41.56
$41.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62077
- Zoro # G111757173
- UPC # 32277620773
- Country of Origin China
- Category Cable Ties
Description
18in natural heavy-duty cable ties zip ties, 50-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 18in heavy-duty cable ties are also available in 50-packs of black UV protected.Specifications: Color: Natural Length: 18in 457.2 mm Tensile Strength: 120 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- RACO Conduit Outlet Body, LR Style, 1-1/4" Hub (LR125)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- Forney Cable Ties