Shop All Cable Ties
Forney
Cable Ties, 18 in Black Extra Heavy-Duty
Mfr # 62080
Zoro # G411757088
product price: $11.49
/pk 50, $0.23/ea
Sold in multiples of 3 for $34.47
$34.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62080
- Zoro # G411757088
- UPC # 32277620803
- Country of Origin China
- Category Cable Ties
Description
18in black UV protected extra heavy-duty cable ties zip ties, 50-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 18in extra heavy-duty cable ties are also available in 50-packs of natural.Specifications: Color: Black UV protected Length: 18in 457.2 mm Tensile Strength: 175 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- Forney Cable Ties