Shop All Cable Ties
Forney
Cable Ties, 17 in Black Standard Duty
Mfr # 62052
Zoro # G711756750
product price: $8.59
/pk 100, $0.09/ea
Sold in multiples of 4 for $34.36
$34.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62052
- Zoro # G711756750
- UPC # 32277620520
- Country of Origin China
- Category Cable Ties
Description
17in black UV protected standard duty cable ties zip ties, 100-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 17in standard duty cable ties are also available in 100-packs of natural.Specifications: Color: Black UV protected Length: 17in 431.8 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, Brown (USBB15AC5)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- ZSI SPD Loop Clamp, 1/2"x3/4" 0.406" Hole (SPD-08)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X435)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- TATCO TIE, CABLE, 4X1/16, BK (TCO22500)
- Forney Cable Ties