Shop All Cable Ties
Forney
Cable Ties, 15 in Natural Standard Duty Screw Mounts
Mfr # 62108
Zoro # G611757239
product price: $19.39
/pk 100, $0.19/ea
Sold in multiples of 2 for $38.78
$38.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62108
- Zoro # G611757239
- UPC # 32277621084
- Country of Origin China
- Category Cable Ties
Description
15in natural standard duty screw mount cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 15in standard duty screw mount cable ties are also available in 100-packs of black UV protected.Specifications: Color: Natural Length: 15in 381 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No Screw Size: #8 - #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC 50A 10 Circuit G2 Manual Transfer Switch (EGS1012KG2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- Forney Cable Ties