Shop All Cable Ties
Forney
Cable Ties, 14-1/2 in Standard Duty Assortment
Mfr # 62050
Zoro # G711756767
product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62050
- Zoro # G711756767
- UPC # 32277620506
- Country of Origin China
- Category Cable Ties
Description
14-1/2in standard duty cable ties zip ties assortment, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 14-1/2in standard duty cable ties are also available in 25 and 100-packs of natural, black UV protected, red, yellow, green, blue, orange, purple, brown and gray.Specifications: Color: Assorted colors 10-each of natural, black UV protected, red, yellow, green, blue, orange, purple, brown and gray Length: 14-1/2in 368.3 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1" Inside Dia - Clear - 4' Long Stick (HS464-CL)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- QUINCY LAB Relay (401-1235)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- Forney Cable Ties