Shop All Cable Ties
Forney
Cable Ties, 14-1/2 in Natural Heavy-Duty
Mfr # 62070
Zoro # G311756907
product price: $12.59
/pk 100, $0.13/ea
Sold in multiples of 3 for $37.77
$37.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62070
- Zoro # G311756907
- UPC # 32277620704
- Country of Origin China
- Category Cable Ties
Description
14-1/2in natural heavy-duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 14-1/2in heavy-duty cable ties are also available in 100-packs of black UV protected.Specifications: Color: Natural Length: 14-1/2in 368.3 mm Tensile Strength: 120 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 31.2W, 1.3A, DIN Rail (6EP33316SB000AY0)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- Forney Cable Ties