Shop All Cable Ties
Forney
Cable Ties, 12 in Standard Duty Assortment
Mfr # 62038
Zoro # G911756680
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 62038
- Zoro # G911756680
- UPC # 32277620384
- Country of Origin China
- Category Cable Ties
Description
12in standard duty cable ties zip ties assortment, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 12in standard duty cable ties are also available in 25 and 100-packs of natural, black UV protected, red, yellow, green, blue, orange, purple, brown and gray.Specifications: Color: Assorted colors 10-each of natural, black UV protected, red, yellow, green, blue, orange, purple, brown and gray Length: 12in 304.8 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A50-40-00-84, A50, 4P CONTR, 110/50,110-120/60 (A50-40-00-84)
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80512)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- Forney Cable Ties