Shop All Cable Ties
Forney
Cable Ties, 12 in Natural Heavy-Duty
Mfr # 62068
Zoro # G011757044
product price: $9.15
/pk 100, $0.09/ea
Sold in multiples of 4 for $36.60
$36.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62068
- Zoro # G011757044
- UPC # 32277620681
- Country of Origin China
- Category Cable Ties
Description
12in natural heavy-duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 12in heavy-duty cable ties are also available in 100-packs of black UV protected.Specifications: Color: Natural Length: 12in 304.8 mm Tensile Strength: 120 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- MERSEN Power Distribution Block, Adder Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63160)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1116N)
- RACO Compression Connector, 1" L, 1/2" Conduit (2912)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- Forney Cable Ties