Shop All Cable Ties
Forney
Cable Ties, 12 in Black Standard Duty
Mfr # 62029
Zoro # G811756698
Sold in multiples of 8 for $36.72
$36.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 62029
- Zoro # G811756698
- UPC # 32277620292
- Country of Origin China
- Category Cable Ties
Description
12in black UV protected standard duty cable ties zip ties, 100-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 12in standard duty cable ties are also available in 25 and 100-packs of natural, red, yellow, green, blue, orange, purple, brown and gray.Specifications: Color: Black UV protected Length: 12in 304.8 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-10)
- EATON Cover, 225A, 120/240V (CHPX6LF)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- Forney Cable Ties