Shop All Cable Ties
Forney
Cable Ties, 12 in Black Standard Duty
Mfr # 62027
Zoro # G411756678
product price: $1.39
/pk 25, $0.06/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62027
- Zoro # G411756678
- UPC # 32277620278
- Country of Origin China
- Category Cable Ties
Description
12in black UV protected standard duty cable ties zip ties, 25-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 12in standard duty cable ties are also available in 25 and 100-packs of natural, red, yellow, green, blue, orange, purple, brown and gray.Specifications: Color: Black UV Protected Length: 12in 304.8 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (R5753)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 40A, 600V AC, Indicating (TCF40)
- POWER FIRST 10 ft. Extension Cord 16/3 Gauge OR (52NY11)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- PANDUIT Cable Tie, 6.7"L, Nylon, White, PK100 (SSM2S-C)
- Forney Cable Ties