Shop All Air Guns
Forney
Button Type Blow Gun
Mfr # 75495
Zoro # G911757359
product price: $9.59
/ea
Sold in multiples of 4 for $38.36
$38.36
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
High quality nozzle gives increased performance. Features vented nozzle to relieve the compressed air pressure should the nozzle become plugged or accidentally obstructed. Product Specifications:* Inlet pressure: 150 pounds of force per square inch PSI with 1/4in female national pipe thread NPT inlet* Meets OSHA regulation 100-1 for 30 PSI indead headin pressure
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
- DEWALT Saw Blades (DW47350)
- CAMPBELL HAUSFELD Air Tool and Accessory Kit, 1/4" I/M, 17pc (MP284701AV)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- FORNEY Air Inflate Needle with 1/8 in Adapter (75356)
- FORNEY Blowgun with Rubber Tip, 4ft (75337)
- GUARDAIR Pistol Grip Air Gun, 144" Extension (75XT144AA)
- INTERSTATE PNEUMATICS In Line Blow Gun with Rubber Tip (B312)
- CAMPBELL HAUSFELD Blow Gun, Lever Safety (MP216700AV)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA225)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- Forney Air Guns