Shop All Brazing Alloys
Forney
Brazing, Low Fuming Bronze with Flux, 3/32 in x 18 in
Mfr # 48490
Zoro # G711821137
product price: $12.45
/ea
Sold in multiples of 3 for $37.35
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 48490
- Zoro # G711821137
- UPC # 32277484900
- Country of Origin United States
- Category Brazing Alloys
Description
This low fuming bronze brazing rod has been flux-coated for the best cleaning action. These rods are excellent for most brazing uses, and are formulated for high tensile strength and ductility. Yellow color coding on label. Product Specifications: * Smooth flowing * 10 rods * 3/32in 2.38 millimeters x 18in 457.2 millimeters * Tensile strength: 65,000 PSI * Melting point: 1,598 degrees F 870 degrees C Product Features: FLUX-COATED* These brazing rods have been flux-coated for high quality cleaning action. LOW FUMING* These rods are made of bronze, which causes the rod to flow easily and be classified as low fuming. STRONG JOINTS* With a high tensile strength of 65,000 PSI, these rods produce incredibly strong joints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Visor - 15.5 x 8 x 0.060" Poly IR5 (168IR5-PC)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100367)
- SIEVERT Diagonal Soldering Bit, 4.5" L, 18 oz. Sz (7005-00)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- FORNEY Brazing, Low Fuming Bronze with Flux, 3/32 in x 36 in, 4 Pound (48495)
- FORNEY Gas Brazing Rod, Low Fuming Bare Brass, 1/8 in x 18 in, 10 Rods (47300)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R235)
- HOBART FILLER METALS Brazing Alloy, Nickel Silver, 3/32, 3lb (S308937-G16)
- WESTWARD 36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33 (30AC78)
- HOBART FILLER METALS Brazing Alloy, General Purp LFB, 1/8, 3lb (S308846-G16)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- Forney Brazing Alloys