Shop All Air Guns
Forney
Blowgun Lever Type, Stubby Version
Mfr # 75332
Zoro # G111757203
Sold in multiples of 4 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
High quality nozzle gives increased performance. inStubbyin version. Features vented nozzle to relieve the compressed air pressure should the nozzle become plugged or accidentally obstructed. Product Specifications:* Inlet pressure: 150 pounds of force per square inch PSI with 1/4in 6.35 millimeters female national pipe thread NPT inlet* Meets OSHA 100-1 for 30 PSI indead headin pressure* Standard size version is Forney Industries ITEM# 75331
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 72" Extension (75XT072AA)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- EXAIR Safety Air Gun, 14 CFM, Chip Shield, Air Gun Body Style: Ergonomic (1210-PEEK-CS)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- FORNEY Button Type Blow Gun (75495)
- FORNEY Blowgun with Rubber Tip, 4ft (75337)
- FORNEY Air Inflate Needle with 1/8 in Adapter (75356)
- PREVOST OSHA Venturi Nozzle Blow Gun (27202 OSHA)
- SPEEDAIRE Thumb Lever Air Gun, 12-3/4" Extension (52CF71)
- OTC Air Blow Gun, Stainless Tip, 4.5" (2423)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- Forney Air Guns & Accessories