Shop All Cable Tie Tools
Forney
Black 18-50 Pound Adhesive or Screw Mounts
Mfr # 62117
Zoro # G111757319
product price: $2.39
/pk 25, $0.10/ea
Sold in multiples of 15 for $35.85
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62117
- Zoro # G111757319
- UPC # 32277621176
- Country of Origin China
- Category Cable Tie Tools
Description
1in black UV protected peel and stick adhesive or screw mount cable tie zip tie mounts, 25-pack. Black UV protected coloring is recommended for outdoor use. Fits cable tie sizes 18-50 lbs. Ideal for aiding with the fastening, bundling or holding together of wires, cords, cables or a variety of other items. Self-adhesive backing sticks to almost any smooth and flat surface. Cable tie mounts are also available in 25, 50 and 100-packs of natural.Specifications: Color: Black UV protected Fits Cable Tie Sizes: 18-50 lbs. Length: 1in 25.4 mm Width: 1in 25.4 mm Height: 0.22in 5.588 mm Screw Size: #6 - #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40F7)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack) (G2X1LG6)
- RACO Emt Insulating Bushing, 1-1/4" (2175RAC)
- KEEN Wire Tie Tightening Tool (KE144453)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- QUICKCABLE Light Duty, Cable Tie Tool, 18-50lb. (502900-2001)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- TITAN Cable Tie Gun (TIT11416)
- Forney Cable Tie Tools