Shop All Automotive Battery Chargers
Forney
Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A
Mfr # 52735
Zoro # G211821231
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 52735
- Zoro # G211821231
- UPC # 32277527355
- Country of Origin China
- Category Automotive Battery Chargers
Description
This portable and easy to use battery/trickle charger can charge both a 6-volt and/or a 12-volt battery at 2 amps and 4 amps charging capability. Ideal for keeping batteries charged while in storage. Features a digital LED screen that displays charging status and built in safety features. Safety features include; short circuit protection, overheat protection, spark-proof protection and an auto on-off circuit.Product Specifications:* ETL certified* Voltage: 6-volts and 12-volts* Spark proof* Active Charging Indicator: Cycles between volts, amps and battery percent* Normal and winter mode charging options* Suitable for Absorbed Glass Mat AGM, GEL and standard STD batteries* Motorcycle and vehicle mode charging options* Charger will enter repair mode if a rapid drop in voltage is detected* Micro-processor smart technology* 9 Stage charging process that diagnoses and maintains battery to minimize charge time and maximize battery life* Digital LED screen that displays charging status* Short circuit protection, overheat protection, spark-proof protection and auto on-off circuit safety featuresGlossary of Terms:* ETL certified: This product is compliant with North American safety standards.* Absorbed Glass Mat AGM battery: Use a glass mat to absorb the electrolyte. These batteries are sealed vs. flooded, resistant to vibration, non-spillable and maintenance-free.* GEL battery: Gelling agent is added to the electrolyte to reduce movement inside the battery case. Many gel batteries also use one-way valves to reduce gassing.* Light-emitting diode LED: LED lights typically last longer than incandescent lights and are more efficient than most fluorescent lights.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Chinook 707 120V AC 2-Speed 7" Fan - Black (707CHBBX)
- VELVAC Push-Lock, Union Tee, 1/2" (016980)
- A & I PRODUCTS Glass; Rear Window 52" x32" x4" (A-44911502)
- ILC Replacement For MASSEY FERGUSON MF255 STARTER (MF-255 STARTER)
- FORNEY Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start (52755)
- PROMARINER ProTournament 240 Elite Series3 3-Bank On-Board Marine Battery Charger (53243)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- NOCO Charger (GENIUS2D)
- NOCO Battery Box, Snap Closure, Black, Plastic (HM306BK)
- SAMLEX AMERICA Samlex 30A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch & (SEC-1230UL)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Automatic (6012AGM)
- Forney Automotive Battery Chargers