Shop All Automotive Battery Chargers
Forney
Battery Charger, 6V at 2, 10, and 20 AMPs / 12V at 2, 10, 20, and 100 AMPs Start
Mfr # 52750
Zoro # G511821153
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 52750
- Zoro # G511821153
- UPC # 32277527508
- Country of Origin China
- Category Automotive Battery Chargers
Description
This battery/trickle charger is also commonly referred to as a inbench charger.in Features LED indicators and button controls for easy reading and accuracy. It can charge both a 6-volt and/or a 12-volt battery at 2 amps trickle, 10 amps standard and 20 amps quick charge. At 12-volts, this bench charger also has a 100 amp Engine Start charging capability. Using the 100 amps emergency start setting is powerful enough to bring cars, SUVs and small trucks back to life! Product Specifications: * ETL certified * Recessed control panel protects against accidental setting changes. Features LED indicators and button controls for easy reading and accuracy. * Voltage: 6-volts and 12-volts * Spark proof * Operation: 6-volt and/or a 12-volt battery at 2 amps trickle, 10 amps standard and 20 amps quick charge. At 12-volts, this bench charger also has a 100 amp Engine Start charging capability. * Suitable for Absorbed Glass Mat AGM, GEL and standard STD batteries * Automatic charge cycle functionality switches to float mode after fully charging the battery * Short circuit, overheat and reverse polarity protection will not operate if clamps are reversed * Charger will enter repair mode if a rapid drop in voltage is detected * Easy to use! An error notification will light up if a bad connection is detected * 13.6-Volt Power Supply Mode: Provides DC power supply for powering any 12-volt device e.g., a tire inflator or as a memory retainer when replacing a battery * Active Charging Indicator: Cycles between volts, amps and battery percent * Auto Amperage Detection: Detects best amperage cycling between trickle and quick or vice-versa based on battery condition * Wrap cleats provide convenient cord storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4013 CableCap - Black 0.50 Stud (4013)
- BALDWIN FILTERS Oil Filter Element, (P7399)
- BALDWIN FILTERS Air Filter, 3-3/8 x 4-1/32 in. (PA3983-FN)
- GARMIN AMPS Rugged Mount w/Audio/Power Cable f/Montana Series (010-11654-01)
- FORNEY Battery Charger, 6V at 2 and 10 AMPs / 12V at 2, 10, 40, and 200 AMPs Start (52755)
- FORNEY Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A (52735)
- QUICKCABLE Battery Chargers/Maintainers (608001)
- PROMARINER ProTournament 500 Elite Series3 5-Bank On-Board Marine Battery Charger (53505)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- ILC Replacement for Polaris Indy 550 Trail RMK 550cc Snowmobile Charger FOR Model Year 2003 (WW-FU50-0)
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- Forney Automotive Battery Chargers