Shop All Welding Helmets
Forney
Auto Darkening Welding Helmet Camo Design
Mfr # 55735
Zoro # G911756697
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 55735
- Zoro # G911756697
- UPC # 32277557352
- Country of Origin China
- Category Welding Helmets
Description
The Forney Easy Weld series of auto-darkening welding helmets are perfect for DIYers, hobbyists and novice welders. They feature easy to use controls, so you donftt have to worry about learning complicated instructions before you start welding. These helmets also feature a lightweight, impact resistant, fireproof shell for increased comfort and protection. Also ideal for metalwork artists, hobbyists, farm & ranch, weekend mechanics, welding students and small contractors. ### Shell and Headgear Features: * Lightweight, impact resistant, fireproof shell * Quick-fit, 5-point adjustable geared headband with sweatband mechanism greatly reduces head and neck strain and general fatigue caused by repeatedly lowering the helmet during day-to-day welding operations ### Viewing Area: * 5.97 square inches 3.62in x 1.65in viewing area * Two optical arc sensors help protect against the hazards of arc flash * 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area * UV/IR coating to reduce scratching and discoloration of the lens ### Performance: * External shade selector knob allows for quick shade modifications * Internal switch controls includes sensitivity high-low, delay min.-max. and grind option. Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use. * DIN 9 to 13 variable shade selection TIG operable to 5 amps * 1/25,000 per second switching speed * Solar cells with non-replaceable 3V lithium batteries CR2032 and automatic on/off technology ### Compliance: * Forney Easy Weld Series auto-darkening welding helmets meet or exceed all related CE standards DIN and ISO, EN166, EN175, EN379 and ANSI Z87.1 safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 00-W (0323-0111)
- 3M Outside Protection Plate, PK5 (08-0200-52)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- TWECO Nozzle, 1/8in Tip Reces, #3 Gun, 23-62, PK2 (12301120)
- FORNEY Auto-Darkening Variable Shade Welding Helmet, Black (FO7278)
- FORNEY Forney Industries 220487 Advantage Auto Darkening Welding Helmet (220487)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1007.000)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Blue/Red/White (44R234)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/4500V BLUEDOOM (4500V-0141)
- WESTWARD Auto Dark Welding Helmet, 5-8/8-13, Black (33N558)
- Forney Welding Helmets