Shop All Quick Connect Fittings
Forney
Aro Style Coupler, 1/4 in x 1/4 in MNPT
Mfr # 75482
Zoro # G211757295
product price: $6.29
/ea
Sold in multiples of 6 for $37.74
$37.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75482
- Zoro # G211757295
- UPC # 32277754829
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4in Aro compatible coupler with 1/4in male national pipe thread NPT. Intended for use on compressed air lines only.Product Specifications:* 1/4in 6.35 millimeters x 1/4in 6.35 millimeters* Material: Brass* Maximum working pressure: 300 pounds of force per square inch PSI* Comes in carded packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 13.95 inch OD (5B136SF)
- BREEZE Hose Clamp, Liner, SAE 56, Zinc, PK10 (9256H)
- LINCOLN Grease Coupler, Max. Pressure 10,000 psi (5900)
- FENNER DRIVES 6.28 B V-Belt Idler - Powermax Idler (V2B6280)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Female NPT, PK 6 (CPH880-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH660)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 x 3/8 in, Quick-Connect x MNPT, Brass (4DM3-B)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- Forney Quick Connect Fittings