Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 9/32 in
Mfr # 20053
Zoro # G411757118
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20053
- Zoro # G411757118
- UPC # 32277200531
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Deep Depth, Black Oxide (J7324S)
- OREGON Files, 8", 5/16" dia., 12 (90410)
- BOSCH Fast Spiral 3/16In x 2In x 4In (BM2003)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 11/64 (C23132)
- M.A. FORD Solid Carbide Drill, Spiral, 5/16" (20731250)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 13/64 (44913)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/64 (44021)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #34 (C23180)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #11 (C97365)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.00mm (C18940)
- Forney Jobber Length Drill Bits