Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 5/64 in
Mfr # 20040
Zoro # G711756590
product price: $3.15
/ea
Sold in multiples of 11 for $34.65
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20040
- Zoro # G711756590
- UPC # 32277200401
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 3-3/4"D (208)
- VIKING Reduced Shank Bit, 14mm, HSS, 135 Deg (VI 25500)
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-10MM)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-5000)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 10.00mm (45895)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (46607)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/8 (C72008)
- OSG Jobber Drill Bit, 1/2 in., HSS-E (8594127)
- Forney Jobber Length Drill Bits