Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 29/64 in
Mfr # 20064
Zoro # G411757156
Sold in multiples of 2 for $40.78
$40.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20064
- Zoro # G411757156
- UPC # 32277200647
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #43 (C18096)
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (533217)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- K-TOOL INTERNATIONAL 2164 Speedy Tip Bit (KTIXD3124)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- NACHI SG-ESR Jobber Length Drill - 10.2mm (0722645)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #22 (C70155)
- DEWALT SDS Drill Bit, 5/8in. x 6in. x 8in. Rock CarbideTM SDS+ Hammer Bit, 10PK (DW5446B25)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #30 (1020554)
- Forney Drill Bits