Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 21/64 in
Mfr # 20056
Zoro # G611756973
Sold in multiples of 4 for $41.56
$41.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20056
- Zoro # G611756973
- UPC # 32277200562
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- BERNARD Bernard 360-T1045 Quik Tip Contact Tip; 0.045 in. (360-T1045)
- GEDORE Combination Ratchet Wrench, 21mm (7 R 21)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 23/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46623)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #25 (41695)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/8 (49724)
- CENTURY DRILL & TOOL #3 Jobber Length Drill Bit (11403)
- BOSCH JOBBER DRILL 1011 11/64 BULK (VA10111)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #47 (C23167)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Y (46795)
- Forney Drill Bits