Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 19/64 in
Mfr # 20054
Zoro # G411756968
Sold in multiples of 4 for $35.16
$35.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20054
- Zoro # G411756968
- UPC # 32277200548
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Straight Edge, No Bevel, 24 In (380-24)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- STARRETT Carbide Tipped Hole Saw, 1-3/8", 35mm (SM35)
- PHASE II Micro Vickers Hardness Tester w/Video Cam, Adapter and Measurement Software (900-391D)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/8 (42608)
- IRWIN 3/16 in. X 3-1/2 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016012)
- ZORO SELECT #2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002210)
- SUPER TOOL 1/2" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5/8" (9600840)
- MILWAUKEE TOOL 13/32" Titanium SHOCKWAVE (48-89-4623)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/16 (45620)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #42 (C18095)
- Forney Drill Bits