Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 15/64 in
Mfr # 20050
Zoro # G911756857
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20050
- Zoro # G911756857
- UPC # 32277200500
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Matrix II 003025 Standard Portable Band Saw Blade, 35-3/8 in L, 1/2 in W x 0.02 in Thk, 18 TPI, Bi-M (ZWEP3518W)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- PHASE II Shore A Durometer Test Block Set (PHT950-25)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- HHIP 5/8" AR-10 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0020)
- IRWIN DRILL BIT25/64""BLK OXIDE (67525)
- DRILL AMERICA #21 Cobalt Jobber Length Drill Bit (DWDCO21)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #47 (44317)
- CENTURY DRILL & TOOL Wood bit 3/8 Brad Point (37224)
- Forney Drill Bits