Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 1/4 in
Mfr # 20051
Zoro # G711756842
product price: $6.35
/ea
Sold in multiples of 6 for $38.10
$38.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20051
- Zoro # G711756842
- UPC # 32277200517
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Tool Lanyard, Retractable Tether, 0.37 lb (9960.06)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- MILWAUKEE TOOL Plastic Dust Bags (49-90-1954)
- KRAFT TOOL Mud Pan, EZ-Grip, 14in., Stainless Steel (DW724)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.80mm (46455)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #11 (C23423)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #21 (44091)
- WESTWARD #55 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP1)
- SUPER TOOL 21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50417)
- DRILL AMERICA F Cobalt Jobber Length Drill Bit (DWDCOF)
- DRILL AMERICA #29 HSS Left Hand Jobber Length Drill Bit (DWDLH29)
- Forney Drill Bits