Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 13/32 in
Mfr # 20061
Zoro # G911756987
Sold in multiples of 3 for $47.25
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20061
- Zoro # G911756987
- UPC # 32277200616
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- DRILL AMERICA 63/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X63/64X1/2)
- SUPERIOR PARTS PROFESSIONAL GRADE Japanese Aftermarket Carbon Brush Set Replaces DeWalt OE # N558583, N039389, N408735, 622437-00 (M83)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- DRILL AMERICA 31/64" Cobalt Jobber Length Drill Bit (DWDCO31/64)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.20mm (46466)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 23/64 (44423)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #28 (C22682)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #28 (47762)
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4131)
- Forney Jobber Length Drill Bits