Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 1/2 in
Mfr # 20067
Zoro # G711757078
product price: $23.79
/ea
Sold in multiples of 2 for $47.58
$47.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20067
- Zoro # G711757078
- UPC # 32277200678
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cement Trowel, 12 x 4, Steel, Wood (13A735)
- AMPCO SAFETY TOOLS 10 Piece Metric L-Shape Hex Key Set, M-42M (M-42M)
- GRAY TOOLS 3/8" S2 T-handle Hex Key, 1000V Insulated (68624-I)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 1/4 In (202169)
- DRILL AMERICA 1/16" HSS Left Hand Jobber Length Drill Bit (DWDLH1/16)
- CENTURY DRILL & TOOL Cobalt 135 Deg. Jobber Length Drill Bit (74107)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 15/32 (C23151)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 5/16 (C19176)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- WALTER Walter Titex - Deep-hole twist drill (A1222-NO28)
- Forney Jobber Length Drill Bits