Shop All Jobber Length Drill Bits
Forney
8 Percent Cobalt Drill Bit, 135 Degree Split Point, 11/64 in
Mfr # 20046
Zoro # G211756823
Sold in multiples of 9 for $37.71
$37.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20046
- Zoro # G211756823
- UPC # 32277200463
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Description
8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 36 Piece GoBox Electronics ESD Precision Micro Bit Set (75979)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6223)
- ROYAL PRODUCTS Nut for Dead Center, 4 MT (11551)
- DRILL AMERICA #5 Cobalt Jobber Length Drill Bit (DWDCO5)
- DRILL AMERICA G Cobalt Jobber Length Drill Bit (DWDCOG)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/64 (C71013)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #29 (45699)
- CENTURY DRILL & TOOL Cobalt Drill Bit 5/16" Overall Length 4-1/2" (26420)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #58 (C15882)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.40mm (C74046)
- Forney Drill Bits