Shop All Straight Grinding Wheels
Forney
5-Pack of Forney 71877 4-1/2 in Metal Grinding Wheel
Mfr # 71218
Zoro # G611821190
product price: $12.29
/pk 5, $2.46/ea
Sold in multiples of 3 for $36.87
$36.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71218
- Zoro # G611821190
- UPC # 32277712188
- Country of Origin China
- Category Straight Grinding Wheels
Description
Job pack. Includes 5-each of Forney Industries ITEM# 71877. 4-1/2in x 1/4in x 7/8in arbor Type 27 depressed center aluminum oxide metal grinding wheel. Designed for metal grinding, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. Designed to be used on right angle grinders. ISO 9001 certified.Product Specifications:* Wheel size: 4-1/2in 114.3 millimeters* Thickness: 1/4in 6.35 millimeters* Wheel type: Type 27 depressed center* Package quantity: 5-pack* Arbor: 7/8in 22.23 millimeters* Specification: A24R* Maximum revolutions per minute RPM: 13,300* Tool type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO #0000 White Synthetic Steel Wool Pad (01726)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 50 Grit (30548)
- 3M Quick Change Disc, Fine, 3" (7000000557)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- FORNEY Forney Industries 72401 6 in. Bench Grinding Wheel (191316)
- FORNEY Mounted Grinding Wheel, 2 in x 1/2 in (60053)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- FORNEY Bench Grinding Wheel, 8 in x 1 in x 1 in (72397)
- FORNEY Grind Wheel 4X1/4X5/8 (71876)
- FORNEY Grinding Wheel Dresser (72390)
- ZORO SELECT Grinding Wheel, T1, 6x3/4x1, AO, 60 G (66253440318)
- Forney Straight Grinding Wheels