Shop All Depressed Center Wheels
Forney
4x14x58 Grind Wheel
Mfr # 71876
Zoro # G308469797
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71876
- Zoro # G308469797
- UPC # 32277718760
- Country of Origin China
- Category Depressed Center Wheels
Description
4 x 14, Metal Type 27, Grinding Wheel, Depressed Center, 58 Arbor, Aluminum Oxide, Designed For Metal Grinding, Metal Abrasion, Body Work, Metal Fabrication General Repair Work, Used On Ferrous Materials, Designed To Be Used On Right Angle Grinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Polyflex Encapsulated Brush 7", .014" Steel Fill, 5/8"-11 UNC (35216)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130006)
- DRILL AMERICA 1/2"x1" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC5X6)
- UNITED ABRASIVES/SAIT SAIT 45683 6" Length Shank Carbide Burs, Type SL3L6, 3/8" x 1-1/16" x 1/4", 1-Pack (45683)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (72308)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L500)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Zirconia Alumina, 9 x 1/4 x 5/8-11, Max RPM: 6600 (662528-43246)
- MAKITA 4" x 3/16" x 5/8" Grinding Wheel, 24 Grit, 25/pk (741402-B-25)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842017)
- Forney Depressed Center Wheels