Shop All Plasma Cutting Systems
Forney
45 P Plasma Cutter
Mfr # 445
Zoro # G910882557
product price: $2,202.99
/ea
Free Shipping & Returns
$2,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 V/240 V
- Overall Width (In.) 18.25 in
- Rail Length 8.75 in
- Overall Depth (In.) 19.25 in
- Includes Cutting tips, plasma gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 445
- Zoro # G910882557
- Country of Origin China
- Category Plasma Cutting Systems
Dimensions
Overall Width (In.) | 18.25 in |
Rail Length | 8.75 in |
Overall Depth (In.) | 19.25 in |
Details
Input Voltage | 120 V/240 V |
Includes | Cutting tips, plasma gun |
Color | Green |
Thickness | 1-1/8 in |
Material | Metal |
For Use With | Plasma Cutting |
Description
Forney Industries' powerful, professional grade dual-voltage plasma cutter can clean cut 7/8'' 22.23 mm at 10 in/min and sever cut 1-1/8'' 28.58 mm at 5 in/min. With a 15ft 4.57 m power cable, 25ft 7.62 m lead and lightweight design, Forney's 45 P has one of the largest work envelopes in the industry. Forney's 45 P features an all-metal construction, quick-lock torch connection, temperature-controlled fan, and reliable inverter technology.This machine can be operated using Hypertherm compatible consumables. Forney's 45 P comes with the plasma cutting power source, Forney Ignite Plasma Torch, ground cable with ground clamp, 240V - 120V adapter cord, and replacement consumables.SPECIFICATIONS* Input Power: 120 VAC / 240 VAC, 1-Ph, 50-60 Hz* Input Current: 120V: 14A / 240V: 14A* Output Current Range: 120V: 15-20 AMPs / 240V: 15-45 AMPs* Power Supply Type: Inverter* Duty Cycle: 120V: 60% @ 20A / 240V: 40% @ 45A, 60% @ 38A* Cut Rating - Mild Steel: 7/8'' 22.23 mm @ 10 in/min* Sever - Mild Steel: 1-1/8'' 28.58 mm @ 5 in/min* Input Power Cable Length: 15ft 4.57 m* Torch Length: 25ft 7.62 m* Ground Cable Length: 15ft 4.57 m* Recommended Gas Inlet Pressure: 100 - 130 PSI 6.9 - 9.0 bar* Recommended Gas Supply Flow Rate: 6.6CFM 188 in/min* Minimum Gas Supply Flow Rate: 5.8 CFM 165in/min* Gas Supply Lines Minimum Inner Diameter: 3/8'' 9.53 mm* Certification: CSA listedUNIT DIMENSIONS OUT OF THE BOX* Unit Weight: 31 Lbs. 14.06 Kg* Dimensions: 18'' 457 mm x 7-3/8'' 187 mm x 12-3/8'' 314 mmFEATURES* Dual-Voltage: Provides the operator flexibility for where their machine can be used.* Built Tough: Constructed with an all-metal case, built tough to take on the day to day.* CSA Certified: Reduces environmental impact and ensures quality and safety.Forney Industries green color is a federally registered trademark and cannot be reproduced unless authorized by Forney Industries.Ignite is a registered trademark of Forney Industries, Inc. and may be registered in the United States and/or other countries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, 7014, 5/32 In, 14 L, 50 lb. (ED010193)
- POWERWELD Gouging Torch, 1000 Amp with 7' Swivel Cable (RK4000)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231112)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- FORNEY Flex 30 Plasma ST (320)
- HOBART WELDING PRODUCTS Plasma Cutter, 240V - 13.9A, 120V - 28.8A (500575)
- BAILEIGH INDUSTRIAL Plasma Table, 220V, 103" W x 178" D x 59"H (PT-105HD)
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- AMICO ELECTRIC 60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200 (AG-60)
- POWERWELD Inverter Plasma Cutter Machine (HC-40PLUS)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial CNC Plasma Cutting Table, Single Phase, 110V, PT-22 (1006637)
- Forney Plasma Cutting Systems