Forney

4-Piece Air Coupler and Plug Truflate Kit


product price: $13.99
/ea
Sold in multiples of 3 for $41.97

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4-piece Industrial/Milton compatible 1/4in 6.35 mm air plug and coupler kit. The couplers are constructed of lightweight, durable brass with sleeve guards to prevent accidental disconnects and six 6 ball bearings to ensure a long-lasting, snug, leak-free fit. The plugs are constructed of heat treated industrial grade steel. All included plugs and couplers have a 300 Pounds per Square Inch PSI maximum working pressure, air flow of 43 Standard Cubic Feet per Minute SCFM, and a temperature range of -40 degrees F -40 degrees C to 230 degrees F 110 degrees C. This 4-piece air plug and coupler kit is perfect for making it easy to switch quickly between different air tools and accessories during job applications.KIT INCLUDES:* 1 - 1/4in 6.35 mm Male National Pipe Thread MNPT brass air coupler* 1 - 1/4in 6.35 mm Female National Pipe Thread FNPT brass air coupler* 1 - 1/4in 6.35 mm MNPT steel air plug* 1 - 1/4in 6.35 mm FNPT air plug SPECIFICATIONS:* Type: Air plug and coupler kit* Style: Industrial/Milton compatible* Coupler Material: Brass* Plug Material: Heat treated steel with zinc plated* End #1: 1/4in 6.35 mm push-to-connect* End #2: 1/4in 6.35 mm* Max Working Pressure: 300 PSI* Air Flow: 43 SCFM* Temperature Range: -40 degrees F -40 degrees C to 230 degrees F 110 degrees C* Warranty: 30-days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.