Shop All Drill Bit Sets
Forney
29-Piece 8 Percent Cobalt Drill Bit Set 1/16 in - 1/2 in x 64ths
Mfr # 20071
Zoro # G011757143
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20071
- Zoro # G011757143
- UPC # 32277200715
- Country of Origin Brazil
- Category Drill Bit Sets
Description
Set includes 1/16in 1.59 mm through 1/2in 12.7 mm by 64ths 8% cobalt fractional drill bits with metal index. 8% cobalt drill bits are made of heat resistant, heavy-duty, 8% cobalt high speed steel HSS and feature a gold finish.Benefits: Furnished with 135 degrees type P3 split point that begins cutting action immediately, penetrates faster with less pressure and prevents walking Developed for drilling holes in hard, tough materials such as stainless steel, titanium, high temperature, and high strength alloys No center punch needed National Aerospace Standard 907 Type J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 1/2 in., Solid, Ergo, Ins, 5 in. (32276)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61793)
- ZORO SELECT Latch Clamp, Steel, 6.29 in Overall L (806ER6)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- MILWAUKEE TOOL 3 Pc. Metric Step Bit Set (48-89-9399)
- KD TOOLS Intermediate Diesel Tool Set (KDT83096)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths DRILL PAL (100SEW29)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBLKIT)
- RICHELIEU HARDWARE (17-Piece) Cobalt Tri-Bore Drill Bit Set (492261)
- Forney Drill Bits