This Product is Discontinued
220MP Multi-Process Welder, 120/230V (Discontinued)
Mfr # 410
Zoro # G901039151
This Product is Discontinued
Key Features
- Input Voltage 120 V/240 V
- Includes Contact tips, MIG gun, ground clamp
- Width 11.5 in
- Depth 22.5 in
- Features Spool gun capable, DC lift TIG capable
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 410
- Zoro # G901039151
- UPC # 32277004108
- Country of Origin China
- Category Multiprocess Welders
Dimensions
Width | 11.5 in |
Depth | 22.5 in |
Length | 24 in |
Details
Input Voltage | 120 V/240 V |
Includes | Contact tips, MIG gun, ground clamp |
Features | Spool gun capable, DC lift TIG capable |
Material | Metal |
For Use With | Welding |
Color | Green |
Thickness | 1/2 in |
Description
The Forney® 220 MP welder brings multi-process welding to the next level. Ideal for anything from do-it-yourself projects to light industrial work, this powerful welding machine features dual-voltage with 120V/230V input power. With a high welding capacity of 1/2” and 220 AMPs of welding power, this unit is ideal for use on steel, stainless steel, cast iron and aluminum (with spool gun). This machine is rugged and technologically advanced with a digital display, all-metal drive system.Product Specifications: Processes:* GMAW (MIG) * FCAW (Flux-Cored) * SMAW (Stick) * GTAW- DC (TIG) Output Power:MIG: * 120V: 35% @ 90 AMP * 230V: 40% @ 200 AMP Stick: * 120V: 32% @ 80 AMP * 230V: 40% @ 200 AMP TIG: * 120V: 35% @ 110 AMP * 230V: 40% @ 200 AMP Input Power:* 120V @ 21.4 AMP * 230V @ 38 AMP Welding Capacity:* Up to 1/2 inch Wire/Electrode Diameters:* .024” (0.6 mm) to .035” (0.9 mm) Unit Weight of Welder Out of Display Box:* 51 lbs. (23.18 kg) Unit Dimensions of Welder Out of Display Box:* H: 15.5” (393.7 mm) * L: 23.25” (263.53 mm) * W: 10.375” (590.55 mm) For Use On:* Solid Steel * Stainless Steel * Cast Iron/Steel * Aluminum with spool gun Features: * All-Metal Drive System * Multi-Process * Auto Torch Detect * Digital Displays * Dual-Voltage Included Accessories: * 12.5’ (3.81 m) 200 AMP PRO-Grip MIG Gun * 15’ (4.57 m) Ground Clamp with Cable * 15’ (4.57 m) Electrode Holder with Cable * 15’ (4.57 m) Input Power Cable * Flow Gauge with Hose * Extra Contact TipsRecommended Accessories and Consumables: * ITEM# 84095 - PRO Grip MIG Gun, 12', 200 AMP with Euro* ITEM# 85658 - 150 AMP 17FV TIG Torch 12.5' * ITEM# 85655 - TIG Foot Pedal, 25' (7.6M) 7 Pin * ITEM# 85660 - 150 AMP 17F Amptrol TIG Torch 12.5'
- •Welds - 24 gauge up to 1/2 in (6.35 millimeters)
- •Dual Voltage Input 120v-240v output 90 - 200A
- •Duty cycle - 40% @ 200A
- •51.00 LBS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.