Shop All Stick Welders
Forney
190 MP MIG Stick TIG Welder
Mfr # 323
Zoro # G010882556
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 V/240 V
- Includes Contact tips, MIG gun, ground clamp
- Features Spool gun capable, DC lift TIG capable, TruSet MIG. (Synergic welding)
- Overall Depth (In.) 16.13 in
- Width 22.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 323
- Zoro # G010882556
- Country of Origin China
- Category Stick Welders
Dimensions
Overall Depth (In.) | 16.13 in |
Width | 22.88 in |
Length | 12.88 in |
Details
Input Voltage | 120 V/240 V |
Includes | Contact tips, MIG gun, ground clamp |
Features | Spool gun capable, DC lift TIG capable, TruSet MIG. (Synergic welding) |
Thickness | 3/8 in |
Material | Metal |
For Use With | Welding |
Color | Green |
Description
The Forney 190 MP is a powerful, 4-in-1 multi-process machine MIG/Stick/Flux-Core/DC TIG. It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology patent pending which automatically sets optimal spool tension to take the headaches out of setup changes! Applications include do-it-yourself DIY, maintenance and repair, metal fabrication, hobbyist and metal artist.PROCESSES* MIG Welding GMAW* Stick Welding SMAW* Flux-Cored Wire Welding FCAW* DC TIG Welding GTAW with Lift ArcFOR USE ON* Mild Steel / Sheet Metal* Stainless Steel* Copper* Nickel* Aluminum requires a spool gun sold separatelySPECIFICATIONS* Lift Arc TIG capable. Requires TIG Torch Forney ITEM# 85659.* Not foot pedal capable* Output Power: 120A/200A* Input Voltage: 120V/240V* This machine has a 7-pin Amphenol style connection for connecting a spool gun accessory* Electrode Diameter: Up to 5/32''* Wire Diameter: Up to .035''* Plate Thickness: Up to 3/8''* Amperage Range MIG: 120V: 30A-120A / 240V: 30A-200A* Amperage Range Stick: 120V: 10A-80A / 240V: 10A-190A* Amperage Range TIG: 120V: 10A-85A / 240V: 10A-190A* Certification: CSA listed* Phase: Single* Frequency: 50/60HzFEATURES* Dual-Voltage: 120V and 240V power options provides the operator flexibility for where their machine can be used.* Built Tough: Constructed with an all-metal case, built tough to take on the day to day.* TruSet MIG: Automatically sets the right parameters for your weld setup.* Spool Gun Capable: MIG weld aluminum with a spool gun sold separately.* Set and Forget Despooler Patent Pending: Automatically sets optimal spool tension.* CSA Certified: Reduces environmental impact and ensures quality and safety.INCLUDES* Forney 190 Multi-Process MP Stick/TIG Welder* 6ft power cable* 8ft stick electrode holder* 8ft ground cable and clamp* 120V-240V adapter cord* 6ft gas hose* 10ft MIG gun Euro Connect* Gas regulator* Spare .030'' and .035'' tipsUNIT DIMENSIONS OUT OF THE BOX* Unit Weight: 31 lbs. 14 Kg* Unit Dimensions: 20.75'' 527 mm x 8.63'' 220 mm x 12.88'' 328 mmForney Industries green color is a federally registered trademark and cannot be reproduced unless authorized by Forney Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- HAKKO Nozzle, Round, 0.8 x 2.0mm, Desoldering (N3-08)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201341)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- FORNEY 180 ST+ Stick TIG Welder (321)
- FORNEY Forney Easy Weld 100 ST Stick Machine - 90A - 120V - 5/16" Welding Capacity (298)
- AMICO ELECTRIC 200A MIG Flux-Cored TIG Stick Multi-Process Welder, 100~250V Voltage, Compatible Spool Gun SPG15250 (MIG-200)
- H&S AUTOSHOT Dual-Spotter Deluxe Alum/Steel Stud Welder (UNI-9700)
- MILLER ELECTRIC Stick Welder, Thunderbolt Series, 10-1/2 H (907722)
- LINCOLN ELECTRIC Stick Welder, Idealarc 250 Series, 208/240/480 (K1053-9)
- LINCOLN ELECTRIC Stick Welder, Idealarc Series, 240/480/575 (K1053-8)
- Forney Stick Welders