Shop All Stick Welders
Forney
180 ST+ Stick TIG Welder
Mfr # 321
Zoro # G210882554
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 V/240 V
- Overall Depth (In.) 11.38 in
- Features Pulse Stick Welding
- Width 16.88 in
- Includes Ground clamp, electrode holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 321
- Zoro # G210882554
- Country of Origin China
- Category Stick Welders
Dimensions
Overall Depth (In.) | 11.38 in |
Width | 16.88 in |
Length | 10.5 in |
Details
Input Voltage | 120 V/240 V |
Features | Pulse Stick Welding |
Includes | Ground clamp, electrode holder |
Thickness | 3/8 in |
Material | Metal |
Color | Green |
For Use With | Welding |
Description
The Forney 180 ST+ Stick/TIG Welder is a versatile machine that features pulse welding to enable welding on thin materials and out of position. It's portable, easy to use, AC generator-friendly, and features innovative inverter technology - making this one of the most efficient machines in the market. This powerful, dual-voltage stick/TIG welder also allows you to work wherever 120V and 240V power is available. Ideal for many applications including do-it-yourself DIY projects, farm & ranch, maintenance and repair, and light industrial work.Why pulse weld? Pulse welding alternates between the set output amperage and a reduced amperage. This allows the weld puddle to cool and solidify during each low amp cycle. Benefits of pulse welding include being able to out of position weld, welding thin material, and more visually appealing results.PROCESSES* Stick Welding SMAW/SMAW-P* TIG Welding GTAW/GTAW-P - Requires a TIG torch with a gas valve in the handle sold separatelyFOR USE ON* Mild Steel / Sheet Metal* Stainless SteelSPECIFICATIONS* Lift Arc TIG capable. Requires TIG Torch Forney ITEM# 85659.* Output Power: 80A/180A* Input Voltage: 120V/240V* Electrode Diameter: Up to 5/32''* Plate Thickness: Up to 3/8''* Duty Cycle Stick: 120V: 30% @ 80A / 240V: 30% @ 80A* Duty Cycle TIG: 120V: 25% @ 180A / 240V: 25% @ 180A* Amperage Range TIG: 120V: 10A-80A / 240V: 10A-180A* Amperage Range Stick: 120V: 10A-80A / 240V: 10A-180A* Phase: Single* Frequency: 50/60Hz* Certification: CSA listed* Connection Gas Need: 100% Argon* Not recommended for aluminum weldingFEATURES* Dual-Voltage: Provides the operator flexibility for where their machine can be used.* Built Tough: Constructed with an all-metal case, built tough to take on the day to day.* Pulse Welding: Enables welding on thin materials and out of position.* Simple and Easy to Use Controls: Saves time and energy setting up each weld.* CSA Certified: Reduces environmental impact and ensures quality and safety.INCLUDES* Forney 180 ST+ Stick/TIG Welder* 6ft power cable* 8ft stick electrode holder* 8ft ground cable and clamp* 120V-240V adapter cordUNIT DIMENSIONS OUT OF THE BOX* Unit Weight: 11.9 lbs. 5,4 Kg* Unit Dimensions: 10.75'' 273 mm x 6.25'' 159 mm x 15'' 380 mmForney Industries green color is a federally registered trademark and cannot be reproduced unless authorized by Forney Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Contact Tip, L, 0.062 Inch, 0.078 Inch Bore (632798)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 2.50 Magnification (M250)
- POWERWELD Tungsten, Tri-Mix (Turquoise), 1/8" x 7" (TM18)
- PARKER TORCHOLOGY Nozzle, Large Diameter Gas Lens, 3/8", #6 (WP9/WP17/WP18/WP20/WP26) (57N75)
- FORNEY Forney Easy Weld 100 ST Stick Machine - 90A - 120V - 5/16" Welding Capacity (298)
- FORNEY 190 MP MIG Stick TIG Welder (323)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- AMICO ELECTRIC 205A HF-TIG Arc Stick DC Inverter Welder, 100% Start, 80% Duty Cycle, 100-250V Wide Voltage Weldin (TIG-205HF)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-15, 1/8", 8 lb (ED033099)
- AMICO ELECTRIC Multifunction 50A Plasma Cutter, 200A HF-TIG & Stick Arc Welder, Compatible Foot Pedal: FP515-1K. (CTS-200B)
- LINCOLN ELECTRIC Stick Welder, 120V AC, 11.8 in Overall H (K5453-1)
- Forney Stick Welders