Shop All Drill Bit Sets
Forney
13-Piece Jobber Length Drill Bit Set, High Speed Steel HSS, 135 Degree Split Point
Mfr # 20216
Zoro # G611756713
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20216
- Zoro # G611756713
- UPC # 32277202160
- Country of Origin China
- Category Drill Bit Sets
Description
Set includes 1/16in 1.59 mm through 1/4in 6.35 mm by 64ths high speed steel HSS jobber length drill bits with metal index. HSS drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900B)
- PHASE II Shore A Durometer Test Block Set, Certified (PHT950-25C)
- DRILLCO 1/2-13, HSS BOTTOMING TAP - 2000 (20A132CB)
- DRILLCO 21PC HD DRILL BIT SET 1/16-3/8 BY 64ths (400HDE21)
- EAZYPOWER Brad Point Doweling Drills Set, 7 pcs. (30032)
- DRILLCO 26PC DRILL BIT SET A-Z (200A26)
- VIKING NORSEMAN DRILL 135-Degree Cobalt Split Point Jobber Length Drill Bit Set (13-Piece) (68320)
- CLE-LINE 5PC Carbide-Tipped Masonry Drill Set Cle-Line 1818 Sand Blasted HSS 1/8, 5/32, 3/16, 1/4, 5/16 (C20929)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- VIKING 1/2" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87200)
- Forney Drill Bit Sets