Shop All Motor Oil
This Product is Discontinued
Formula Shell
Motor Oil-Formula Shell, 55 gal., 10W-40 (Discontinued)
Mfr # 550024068
Zoro # G2218645
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formula Shell
- MFR # 550024068
- Zoro # G2218645
- UPC # 021400560147
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Engine Oil |
Base Oil - Engine and Motor Oils | Conventional |
Container Type - Engine and Motor Oils | Drum |
SAE Grade - Engine and Motor Oils | 10W-40 |
Color | Amber |
Flash Point | 446 Degrees F |
Application | Engine Oil |
For Use With | Automotive Engines |
ISO Viscosity Grade | Not Specified |
SAE Grade | 10W-40 |
Base | Conventional |
Dropping Point | Not Specified |
Viscosity @ 40C | 50 |
Timken OK Load | Not Specified |
Container Type | Drum |
Viscosity @ 100C | Not Specified |
Specific Gravity | 0.880 at 60 Degrees F |
Four-Ball Wear | Not Specified |
Pour Point | -30 Degrees F |
Base Oil | Conventional |
Description
Engine Oil, Container Size 55 gal, Color Amber, Container Type Drum, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.880 at 60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.