Shop All Motor Oil
This Product is Discontinued
Formula Shell
Engine Oil, 5W-30, Synthetic, 1 Qt. (Discontinued)
Mfr # 550024064
Zoro # G8580162
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formula Shell
- MFR # 550024064
- Zoro # G8580162
- UPC # 021400756793
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Formula Shell, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Formula Shell(R) Full Synthetic Motor Oil is Formulated to Improve Fuel Economy and to Provide Protection During Low-Temperature Starts and Resistance to Thermal Breakdown at High Temperatures, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.