Shop All Motor Oil
Formula Shell
Engine Oil, 5W-20, Conventional, 1 Qt.
Mfr # 550049471
Zoro # G8580117
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formula Shell
- MFR # 550049471
- Zoro # G8580117
- UPC # 021400754805
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Formula Shell Clean Engine, Container Size 1 qt, Base Formulation Conventional, SAE Viscosity Grade 5W-20, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Control Sludge and Deposits, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -54 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN TPMS Rubber Valve Stem, 50pcs. (96346-50)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40086)
- FAIRCHILD INDUSTRIES D3025 - 1993-1998 Jeep Grand Cherokee Door Seal (D3025)
- GROTE Stop-Turn-Tail Lamp, Red, Round (52772)
- AMALIE Amalie 160-72676-56 1 qt. X-treme 4T Max MC Motorcycle Oil - 10W40; Case of 12 (AMA160-72676-56)
- ROTELLA Motor Oil, Conventional, 15W-40, Pail, 5 Gal. (550045128)
- PENNZOIL Platinum 0W-20 Gasoline Synthetic Motor Oil 5 qt (550046127)
- THRIVE Full Synthetic 5W30 dexos1 Engine Oil 55 Gal Drum (455055D)
- MILES LUBRICANTS SB Motor Oil, 10W-30, Synthetic, 5 Gal (M00100303)
- PENNZOIL SAE 30 4-Cycle Heavy Duty Motor Oil 1 qt (550034991)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 55 Gal., Drum (M00200401)
- Formula Shell Motor Oil