Shop All Motor Oil
This Product is Discontinued
Formula Shell
Engine Oil, 20W-50, Conventional, 1 Qt. (Discontinued)
Mfr # 550049476
Zoro # G9996786
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 20W-50
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formula Shell
- MFR # 550049476
- Zoro # G9996786
- UPC # 021400560055
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Formula Shell Clean Engine, Container Size 1 qt, Base Formulation Conventional, SAE Viscosity Grade 20W-50, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Control Sludge and Deposits, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 70 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.