Shop All Motor Oil
Formula Shell
Engine Oil, 10W-40, Formula Shell, Conventional, 5 Qt.
Mfr # 550045248
Zoro # G9101181
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Base Oil - Engine and Motor Oils Conventional
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formula Shell
- MFR # 550045248
- Zoro # G9101181
- UPC # 021400402553
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series Formula Shell Clean Engine, Container Size 5 qt, Base Formulation Conventional, SAE Viscosity Grade 10W-40, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Control Sludge and Deposits, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-1/2 x 3-1/2 x 7/16", CRWA1, NBR (24982)
- WESTAR Drive Shaft Center Bearing Rubber Cushion, DS-6027 (DS-6027)
- SUR&R Brake Line Washer, Copper, 1/2" Tube, PK10 (BRC147)
- SLIME Tire Valve Stems, 2 In. (20004)
- RENEWABLE LUBRICANTS Trans-Hydraulic Fluid, Tractor, 1 Gal, 10W-30 (81223)
- ECHO 2-Cycle Engine Oil, Bottle, 16 oz, Synthetic Blend, Not Specified, ISO-L-EGD Certified (6450006GE)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 40W, 5 Gal., Pail (M00200503)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- MOBIL 1 Mobil 1 120758 0W-20 Synthetic Oil Bottles 5 Quart (MOB120758)
- PENNZOIL Engine Oil, 30W, Conventional, 1 Qt. (PENZ30)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W30 - 12/1 Quart Case (62726)
- Formula Shell Motor Oil