Shop All Motor Oil
This Product is Discontinued
Formula Shell
Engine Oil, 10W-30, Formula Shell, Conventional, 5 Qt. (Discontinued)
Mfr # 550045249
Zoro # G9101172
This Product is Discontinued
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formula Shell
- MFR # 550045249
- Zoro # G9101172
- UPC # 021400402584
- Country of Origin United States
- Category Motor Oil
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series Formula Shell Clean Engine, Container Size 5 qt, Compatible Vehicle Type Cars, Base Formulation Conventional, SAE Viscosity Grade 10W-30, Biodegradable Not Biodegradable, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Conventional Motor Oil is Compatible with Other Conventional and Synthetic Oils, Flash Point 419 Degrees F, ISO Viscosity Grade Not Specified, Odor Slight Hydrocarbon, Pour Point -54 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.