Shop All Degreasers
This Product is Discontinued
Formula 409
Cleaner Degreaser Disinfectant, 1 gal. Jug, Liquid, Clear, 4 PK (Discontinued)
Mfr # 00014
Zoro # G4567351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formula 409
- MFR # 00014
- Zoro # G4567351
- UPC # 10044600000142
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 128 oz |
Container Size | 128 oz |
Description
Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 128 oz, Net Weight 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, CERCLA, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Properties Nonflammable, Plastic Safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.